Tape dispenser
Catalog # 819-0003
Supplier: DIALSTAT OFFICE SUPPLIES
Specifications
- For Use With:Tapes with 25 mm width
- Colour:Black
- Description:Tape dispenser
- Environmentally Preferable:
- Pk:1
Specifications
About this item
Heavy-duty dispenser suitable for tapes up to 25 mm wide. Accepts 33 and 66 m rolls.
- Color: Black