Order Entry
Ireland
ContactUsLinkComponent
Small head swabs, Alpha®
Small head swabs, Alpha®
Catalog # 710-0557
Supplier:  Texwipe
undefined
Small head swabs, Alpha®
Catalog # 710-0557
Supplier:  Texwipe

Specifications

  • Handle length:
    58 mm
  • Handle width:
    3 mm
  • Head length:
    12 mm
  • Head width:
    4 mm
  • Description:
    Small head swabs
  • Length:
    60 mm
  • Seq:
    01
  • Shaft/head:
    PP/PE
  • Pk:
    2.500

Specifications

About this item

These swabs feature 100% continuous filament polyester that is heat-moulded (thermally-bonded) onto the handle, sealing exposed edges to reduced fibre release and eliminating the need for contaminating adhesives.

  • Double layer construction for high absorbency
  • Soft non-abrasive polyester for sensitive surfaces
  • Compact handle and rigid internal head paddle
  • Low particle generation and extractable levels
  • Excellent chemical resistance
Packaging: Cleanroom processed bag-within-a-bag.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904