Safety spectacles, Axis
111-0071
- Type:Anti-UV (5-1,1), anti-scratch
- Colour:Silver grey
- Seq:01
- Lenses:Clear PC; with CONTRAST
- Pk:1
Modern and innovative high impact wrap-around safety glasses with or without CONTRAST lens.
- 180° panoramic vision
- Adjustable lens angle and integrated side shields
- Flexible and adjustable nose bridge
- Equipped with comfort pads
- CONTRAST lens: Intensifies contrast, blocks blinding light, filters out 30% of blue light, which causes headaches and visual fatigue
Weight: 27 g
CONTRAST lens:
- Intensifies contrast
- Blocks blinding light
- Filters out 30% of blue light, which causes headaches and visual fatigue
: EN 166, (EN 170, EN-172: Anti-UV 5-2.5)