Order Entry
Ireland
ContactUsLinkComponent
 
Stand plates
  241-0185
undefined
Stand plates
  241-0185

 

  • Width:
    200 mm
  • Length:
    315 mm
  • Pk:
    1
  • Weight:
    3,00 kg

 

 

Steel, with blue acrylic finish. Rectangular stand base with 10 mm diameter threaded bore, 1,5 mm deep in the middle of the plate.

  • Resistant, radiant blue surface
  • Easy to clean
  • Anti-skid rubber feet for a firm footing