Order Entry
Ireland
ContactUsLinkComponent
Microtube racks
Microtube racks
Catalog # 296.
Supplier:  KARTELL
undefined
Microtube racks
Catalog # 296.
Supplier:  KARTELL

Specifications

  • For tubes:
    1,5 ml
  • No. of Holes:
    20
  • Colour:
    White
  • Description:
    Microtube Racks
  • W×D×H:
    210×90×49 mm
  • Pk:
    1

Specifications

About this item

PP, white, for 20×1,5 ml reaction vessels.

  • Numbered positions to aid sample identification
  • Optional brackets can be used to join several racks together
  • Two levels for easy organisation