Racks, microcentrifuge tube
Catalog # 211-2629
Supplier: Brand
Specifications
- For tubes:1,5 ml
- No. of Holes:20
- Colour:Grey
- W×D×H:210×70×37 mm
- Pk:1
Specifications
About this item
PP, autoclavable.
- For 20 microcentrifuge tubes
- Numbered positions for easy sample identification