Order Entry
Ireland
ContactUsLinkComponent
Rubber tubing for burners
Rubber tubing for burners
Catalog # LEYRCBT/900
Supplier:  LEY RUBBER
Rubber tubing for burners
Catalog # LEYRCBT/900
Supplier:  LEY RUBBER

Specifications

  • Tubing int.Ø:
    6,3 mm
  • Description:
    Rubber tubing for burners, length: 0,9 m
  • Length:
    900 mm
  • Seq:
    03
  • Pk:
    1

Specifications

About this item

With reinforced rubber end, suitable for Bunsen burners, not suitable for LPG.

Bore: 6,3 mm
Length: 0,45, 0,6 or 0,9 m

Length: 0,45, 0,6 or 0,9 m