Chemical resistant gloves, Suregrip™ G04Y
G04Y-L
- Glove size:9,5
- Ambidextrous / hand-specific:Hand-specific
- Disposable / reusable:Reusable
- Food contact approved:+
- Colour:Yellow
- Length:320 mm
- Seq:03
- Thickness:0,75 mm
- Model:G04Y
- EN norm:EN ISO 374-1:2016 Type A (AKLNPT), EN ISO 374-5:2016, EN 388:2016 (3110A)
- Cuff style:Beaded
- Liner material:Cotton
- Finish:Rough
- Pk:12 PAIR
Comfortable and sensitive natural rubber latex glove with high resistance to water based chemicals.
- Raised pattern for excellent wet grip
- Beaded cuff for tear resistance and easy donning
- Longer gauntlet style cuff for extra protection
Ideal for industrial and chemical cleaning in pre- and post-production areas.
: EN ISO 374-1:2016 Type A (AKLNPT), EN ISO 374-5:2016, EN 388:2016 (3110A), Cat. III; AQL <0,65
Food contact approved
Food contact approved