Chemical resistant gloves, Showa CHM
Supplier: Showa
Certificates
About this item
The unsupported neoprene over natural rubber gloves are resistant to acids, alcohols, oils, caustics, animal fats and petroleum based solvents.
- 100% cotton flock lining absorbs perspiration
- Excellent tear, puncture and abrasion resistance
- Impermeable for working in damp or greasy environments
- Surface provides good grip and wet substances can be repelled
- Wrist well protected
- Low-soil colour
Ideal for use in the chemical, automotive and metal industry.
Certifications: EN ISO 374-1:2016 Type A (AKLMNT), EN ISO 374-5:2016 (MICRO-ORGANISMS), EN 388:2016 (2021X); Cat. III
Specifications
- Catalog No:
- 112-3270
- 112-3272
- 112-3273
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Finish:
- Tractor tread
- Tractor tread
- Tractor tread
- Cuff style:
- Beaded
- Beaded
- Beaded
- EN norm:
- EN ISO 374-1:2016 Type A (AKLMNT), EN ISO 374-5:2016 (MICRO-ORGANISMS), EN 388:2016 (2021X)
- EN ISO 374-1:2016 Type A (AKLMNT), EN ISO 374-5:2016 (MICRO-ORGANISMS), EN 388:2016 (2021X)
- EN ISO 374-1:2016 Type A (AKLMNT), EN ISO 374-5:2016 (MICRO-ORGANISMS), EN 388:2016 (2021X)
Specifications
Frequently Bought Together