Chemical resistant gloves, FluoTech 468
Supplier: MAPA
Certificates
About this item
These liquidproof gloves are made of black fluoroelastomer with an internal layer of chlorinated nitrile. The anatomically designed glove features a smooth finish and provides a high chemical resistance against petroleum, aromatic and chlorinated solvents.
- Highly flexible material, excellent mechanical resistance and long working life
- Green internal layer indicates damage on fluoroelastomer coating
- Smooth finish for tactile sensitivity
- Recommended for people sensitised to natural rubber proteins
Length: 300 mm
Thickness: 0,5 mm
Colour: Black
EN 374 (ADEFGJKL), EN 388 (4102), Cat. III
Certifications: EN ISO 374-1 Type A (ADEFGJLMNO), EN ISO 374-5, EN 388:2016 (3102X), Cat. III
Specifications
- Catalog No:
- 112-1275
- 112-1277
- 112-1276
- Model:
- FluoTech 468
- FluoTech 468
- FluoTech 468
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Finish:
- Smooth
- Smooth
- Smooth
- Cuff style:
- Pinked
- Pinked
- Pinked
- EN norm:
- EN ISO 374-1 Type A (ADEFGJLMNO), EN ISO 374-5, EN 388:2016 (3102X)
- EN ISO 374-1 Type A (ADEFGJLMNO), EN ISO 374-5, EN 388:2016 (3102X)
- EN ISO 374-1 Type A (ADEFGJLMNO), EN ISO 374-5, EN 388:2016 (3102X)
Specifications
Frequently Bought Together