Solo Plus 995 Latex Gloves
: MAPA
These multipurpose, ambidextrous gloves with beaded cuffs are made of natural latex.
- Non sterile, chlorinated
- Smooth with pebbled fingertips
- Also suitable for common tasks in hospitals and clinics
Ideal for manufacturing of medicines, pharmaceutical preparation, research, analysis and handling of precision parts.
Length: 245 mm
Thickness: 0,10 mm
Colour: Green
EN 374 (Cat. III), AQL 1,5
: EN ISO 374-1 Type C, EN ISO 374-5; Cat. III; AQL 1,5
- Catalog No:
- 112-0760
- 112-0759
- 112-0762
- 112-0761
- Model:
- 995
- 995
- 995
- 995
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Latex / latex-free:
- Latex
- Latex
- Latex
- Latex
- Finish:
- Pebbled fingertips
- Pebbled fingertips
- Pebbled fingertips
- Pebbled fingertips
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- EN norm:
- EN ISO 374-1 Type C, EN ISO 374-5
- EN ISO 374-1 Type C, EN ISO 374-5
- EN ISO 374-1 Type C, EN ISO 374-5
- EN ISO 374-1 Type C, EN ISO 374-5
Frequently Bought Together