Cleanroom gloves, latex/nitrile/neoprene, AdvanTech 522
Supplier: MAPA
Certificates
About this item
Anatomically designed liquid-proof gloves are made of natural latex blended with neoprene and nitrile. They feature a chlorinated internal surface and an anti-slip finish on palm and finger. The material does not contain any powder, silicone or paraffin.
- Non sterile, powder-free, textured finish
- Unique triple polymer blend: superior protection against chemicals commonly used in controlled environments
- Reduced levels of particles and reactive ions thanks to specific formulation and rinsing in deionised water
- Regularly tested for particle levels and extractables
- Safe wet grip thanks to non-slip finish
Suitable for use in Class 100, ISO 5 or M3.5 cleanrooms.
Length: 610 mm
Thickness: 0,5 mm
Colour: Natural
Certifications: EN ISO 374-1 Type B (KST), EN ISO 374-5, EN 388 (1110X); Cat. III
Specifications
- Catalog No:
- 112-0722
- 112-0723
- 112-0724
- Model:
- AdvanTech 522
- AdvanTech 522
- AdvanTech 522
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Cleanroom class:
- 100/ISO 5
- 100/ISO 5
- 100/ISO 5
- Finish:
- Textured palm
- Textured palm
- Textured palm
- Cuff style:
- Straight
- Straight
- Straight
- EN norm:
- EN ISO 374-1 Type B (KST), EN ISO 374-5, EN 388 (1110X)
- EN ISO 374-1 Type B (KST), EN ISO 374-5, EN 388 (1110X)
- EN ISO 374-1 Type B (KST), EN ISO 374-5, EN 388 (1110X)
Specifications
Frequently Bought Together