Bottles, wide neck, with screw cap
215-0840
- Ext.Ø:66 mm
- Thread:48/R3
- Capacity:250 ml
- Height:120 mm
- Pk:20
Brown glass with bakelite closure.
- Screw closure with paraffin wax lining
- Good chemical resistance
- Leakproof
Can be used in all applications involving paste-like or powdery substances or liquids. Protects light sensitive materials.