Order Entry
Ireland
ContactUsLinkComponent
Storage box, Biobox 100
Storage box, Biobox 100
Catalog # 479-0022
Supplier:  PAKGEN
undefined
Storage box, Biobox 100
Catalog # 479-0022
Supplier:  PAKGEN

Specifications

  • Compartments:
    10×10
  • For:
    Cryovials up to 2,0 ml
  • W×D×H ext.:
    144×142×45 mm
  • Pk:
    1

Specifications

About this item

Coated white boxboard.

  • Water resistant
  • Boxes are supplied with lid and divider

Designed for use in freezers at temperature of −80 to −20 °C.

Boxes are supplied with lid and divider.