Order Entry
Ireland
ContactUsLinkComponent
 
In-Line Filter Holder
Catalog # MILFXX4304700
Supplier:  Merck
undefined
In-Line Filter Holder
Catalog # MILFXX4304700
Supplier:  Merck

Specifications

  • For Ø:
    47 mm
  • Description:
    In line filter holder
  • Pk:
    1

Specifications

About this item

Ultraclean liquids or gases in line by pressure filtration. Simply open the housing to change the filter without disturbing the attached plumbing.

  • Stepped hose barb connections at both ends for easy installation
  • Large, easy to grip hand knobs

Materials: Filled polypropylene; nylon hand knobs
Filter diameter: 47 mm
Filtration area: 13,8 cm²
Prefilter diameter: 42 mm (thick depth prefilter) or 47 (membrane prefilter)
Maximum inlet pressure, bar: 5,5 (80)
Maximum operating temperature: 70 °C
Fittings, inlet/outlet: 1/4 in. NPTF; connector for 6 to 9,5 mm internla diamter flexible tubing

Dimensions:
Length: 120 mm
Diameter: 70 mm