Order Entry
Ireland
ContactUsLinkComponent
Millex® Hydromillex Syringe Filter
Millex® Hydromillex Syringe Filter
Catalog # MILFSLST025DM
Supplier:  Merck
undefined
Millex® Hydromillex Syringe Filter
Catalog # MILFSLST025DM
Supplier:  Merck

Specifications

  • Ø:
    25 mm
  • Filtration area:
    4 cm²
  • Housing material:
    PP
  • Membrane:
    PTFE
  • Pore size:
    0,20 µm
  • Sterility:
    Non sterile
  • Max. temperature:
    45 °C
  • Max. operating pressure:
    ≥75 psi max. pressure
  • Water flow rate:
    ≥20 ml/min water flow rate at 10 psi
  • Airflow rate:
    ≥0,6 L/min air flow rate at 1 psi
  • Pk:
    1
  • Inlet/outlet connections:
    Male Luer(slip)/female Luer-Lok®

Specifications

About this item

The Hydromillex syringe filter is used downstream in a Technecium Generator to prevent particles of radioactive technecium from getting through to the collection vial where the liquid is collected.

  • Hydrophobic PTFE membrane has stripes of hydrophilic coating to allow simultaneous liquid and gas filtration
  • FDA registered medical device
  • RUO outside of US