ThermoSafe® Certis® Pre-Qualified 2 to 8 °C Shippers
SCATC26R5-13
- Capacity:26 L
- Description:Certis® 5 day pre-qualified 2...8 °C shipper
- Environmentally Preferable:
- Pk:1
- W×D×H int.:381×273×248 mm
Certis® shippers are designed so that there is no need for bench conditioning of the refrigerants, saving time space and money.
- Pre-qualified 2 to 8 °C shipper delivering 5 day or 120 hour performance
- Includes VIP insulation panels and PCM refrigerants to provide an exceptional level of temperature control
- Qualified duration: 5 days
- Low volumetric weight saves shipping costs
Certis® is a family of premium, universal shippers for extended durations. Universal solutions designed to be able to ship across time zones and climates. Certis® 5 Day incorporates VIPs for extended performance so they are ideal for one-way shipments of pharmaceutical products.