Order Entry
Ireland
ContactUsLinkComponent
 
Natrix® Hydrogel Membrane, Hydrophilic
Catalog # MILFNATQ04725
Supplier:  Merck
New Product
undefined
Natrix® Hydrogel Membrane, Hydrophilic
Catalog # MILFNATQ04725
Supplier:  Merck
New Product

Specifications

  • Ø:
    47 mm
  • Pore size:
    0,4 µm nominal
  • Description:
    Hydrogel membrane, hydrophilic, white
  • Thickness:
    200 - 300 µm (dry thickness)
  • Water flow rate:
    5 - 25 MV/min
  • Pk:
    25

Specifications

About this item

The unique Natrix® Q chromatography membrane is a porous polyacrylamide hydrogel containing a high density of pendant quaternary ammonium (Q) binding groups that are directly polymerised within an inert, macroporous membrane scaffold.

  • Plain filter surface

Crosslinked polyacrylamide with quaternary amine functionality.