- Capacity:Frame load capacity: 250 kg
Tray load capacity: 5 kg - Description:Single trolley set with standard deep and shallow antimicrobial trays
- W×D×H:390×440×860H mm
- Pk:1
- Weight:12 kg
Compact single fixed runner trolley is part of our Compact Medical Range, designed to fit in smaller spaces and is also popular in many hospitals, clinics and practices. With four shallow trays and one deep tray, in either Kiwi Jelly or translucent, housed in a slim White frame, all items are treated with BioCote® antimicrobial technology. Llifelong protection, bacteria, mould and fungi cannot spread on the surfaces and robust cleaning is no longer your only guard.
- Smaller footprint to fit into compact spaces
Popular in medical settings for storage and often as a vaccination trolley, it can also be used within educational or scientific settings and would also make a perfect first aid support. With braking castors, the trolley can be easily wheeled between spaces to ensure all items are on hand for your specific activity.
Suitable for schools as well as medical and scientific environments widely used in the NHS. Ideal for use throughout the school as a first aid or medical room trolley.
Colour: White (frame) and Kiwi jelly, translucent (tray).
Material: Steel and polypropylene.