Order Entry
Ireland
ContactUsLinkComponent
 
Milli-Q® SQ 200P Purification System
Catalog # MILLZSQ200UPT0
Supplier:  Merck
New Product
undefined
Milli-Q® SQ 200P Purification System
Catalog # MILLZSQ200UPT0
Supplier:  Merck
New Product

Specifications

  • Flow rate:
    Up to 1,6 L/min ultrapure water from handset dispenser
  • Description:
    Milli-Q® SQ 200P purification system, ultrapure (type 1) water dispensing module from a pressurised purified water loop
  • Electrical:
    100 - 240 VAC/50 - 60 Hz
  • Feed water:
    Pressurised purified (RO/DI) water loop
  • Weight:
    6 kg
  • W×D×H:
    141×220×503 mm
  • Pk:
    1

Specifications

About this item

The Milli-Q® SQ 200P water purification system delivers ultrapure (Type 1) water from a lab's pressurized purified (RO/DI) water loop. It benefits from a flexible handset dispenser to deliver ultrapure water.

  • Ultrapure (Type 1) water dispensing module from pressurised purified water loop
  • Flexible dispensing
  • For elementary lab use
  • Compact - mobile - scalable
  • Simply plug in, use and maintain

Simple, manual handset dispenser allows any new or untrained user to deliver ultrapure water at variable flow rate, from up to 1,6 L/min to drop by drop. Reliable 18,2 MΩ·cm resistivity ultrapure (Type 1) water quality is indicated at a glance by a coloured LED, and TOC is reduced by an integrated photo-oxidation UV lamp.

Freshly dispensed ultrapure water. Compact set up and self-guided installation manual and videos let you plug the system wherever is convenient for your lab activity, and move it later if needed by yourself.

Individual twist and lock cartridge replacement when exhausted simplifies maintenance and limits running cost. Compact size plus water and energy savings support lab sustainability efforts.

This Milli-Q® SQ 200P system fed by the lab′s water loop is one of the six preset configurations available for the Milli-Q® SQ 2Series family, which provides full autonomy to users and is adaptable to lab requirements and evolutions. Compact setup and self-guided installation manual and videos let you plug the system wherever is convenient for your lab activity and move it later if needed

Consumables

Product Information