Order Entry
Ireland
ContactUsLinkComponent
Milli-Q® SQ 200 Water Purification System
Milli-Q® SQ 200 Water Purification System
Catalog # 171-1538
Supplier:  Merck
New Product
undefined
Milli-Q® SQ 200 Water Purification System
Catalog # 171-1538
Supplier:  Merck
New Product

Specifications

  • Flow rate:
    Up to 1,6 L/min ultrapure water from handset dispenser
  • Description:
    Milli-Q® SQ 200 purification system, Ultrapure (Type 1) water dispensing module from 3,5 L Switch tank
  • Electrical:
    100 - 240 VAC/50 - 60 Hz
  • Feed water:
    Pure RO water from SQ Switch tank refilled on Milli-Q® SR 240/240L/240XL production station
  • Weight:
    12 kg (with SQ Switch 3,5 L tank), 7 kg (without SQ Switch 3,5 L tank)
  • W×D×H:
    267×220×503 mm
  • Pk:
    1

Specifications

About this item

The Milli-Q® SQ 200 water purification system delivers ultrapure (Type 1) water from an SQ Switch 3,5 L tank filled with pure reverse osmosis (RO) water.

  • Simple, manual handset dispenser allows any new or untrained user to deliver ultrapure water at variable flow rates, from 1,6 L/min to drop by drop

  • Reliable 18,2 MΩ·cm resistivity ultrapure (Type 1) water quality is indicated by a colored LED, and TOC is reduced by an integrated photo-oxidation UV lamp
  • This autonomous unit provides freshly dispensed ultrapure water anywhere with an electrical outlet thanks to the mobile SQ Switch tank
  • Compact setup and self-guided installation manual and videos let you plug the system wherever is convenient for your lab activity and move it later if needed
  • Individual Twist and Lock cartridge replacement, for each exhausted purification step, simplifies maintenance and limits running cost
  • Compact size plus water and energy savings support lab sustainability efforts

The flexible handset dispenser delivers ultrapure water and is easy and intuitive to operate for any user. This dispensing module must be associated with a Milli-Q® SQ 2Series family pure RO production station to refill its mobile SQ Switch tank. Thanks to the mobile SQ Switch tank, the water system adapts to any lab configuration: the RO water production unit is placed next to a potable water source, while unlimited of these Milli-Q® SQ 200 ultrapure dispensing modules can be positioned anywhere in the lab or building with an electrical outlet. This allows for a flexible installation that can be easily adapted and scaled according to changing lab requirements.

This Milli-Q® SQ 200 dispensing module allows to set or scale up 5 of the 6 preset Milli-Q® SQ series configurations: Milli-Q® SQ 240, Milli-Q® SQ 240L, Milli-Q® SQ 240XL, Milli-Q® SQ 240C and Milli-Q® SQ 240CV. These configurations grant users full autonomy and adapt easily to changing lab requirements.

Ordering information:

This catalog number does not include:
SQPAK™ cartridge and final filter,
SQ Switch 3,5 L tank,
SQ Gravity valve or power cord adapted to the local electrical network,
The mandatory pure RO production station to refill SQ Switch 3,5 L tank: Milli-Q® SR 240 / SR 240L / SR 240XL Purification System.

Consumables

Product Information