Objectives, CFI S Plan
Catalog # NIKOMRH08630
Supplier: NIKON
Specifications
- Ø:0,37 mm
- Magnification:60×
- Description:CFI S plan fluor ELWD 60×C
- Seq:02
- Working distance:2,60 - 1,80 mm
- Pk:1
Specifications
About this item
Newly devoloped broadband multilayer coating realises high transmittance from near-ultraviolet to near-infraread wavelength with improved chromatic correction.
- High quality images with no aberrations
- Broad range of illumination techniques
The correction collar ring allow these objectives to be used with adverse range of culture vessel and specimen thickness.