Magicard™ Monochrome Black Film + Overcoat for Magicard™ 300
BRDY321974
: Brady
New Product
- Colour:Transparent/black
- Description:Black monochrome film with overcoat, 2-colour ribbon, 1000 single-sided cards
- Length:12 m
- Seq:03
- Pk:1
- Width:60 mm
- For:Magicard™ 300
Magicard™ 300 black monochrome ribbon with overcoat.
- Create extra durable cards
- Includes a cleaning roller for dust-free printing
Black mono colour dye film with overcoat protection.
: Includes 1 dye film and 1 cleaning roller.