Ultra-Low Temperature Freezer, LULT570
BOROLULT570
: Labcold
New Product
- W×D×H ext.:866×821×2000 mm
- Capacity:570 L
- Model:LULT570
- Refrigerant:R290 and R170
- Alarm:Yes
- Door lock:Key lock
- Door type:Single hand door
- Shelves/drawers:4 Shelves
- Weight:293 kg
- Insulation:VIP
- Pk:1
- Temperature:–50...–86 °C
The Labcold LULT570 is an upright style ultra-low temperature freezer with a 570 L capacity, featuring VIP insulation and cascade refrigeration. It offers five inner compartments, consumes 14,4 kWh/day, and comes with a three year parts and labor warranty.
- Insulation type: VIP
- High energy efficiency: No
- Cooling system: Cascade
- Left door handle
- Number of inner compartments: 5
- Interior material: Stainless steel