Order Entry
Ireland
Orders LinkContactUsLinkComponent
BradyPrinter i7100 Label Printer with Peel Function

BradyPrinter i7100 Label Printer with Peel Function

Label printer, UK with peel function, colour: blue, grey, label thickness: 1 mm, 249 mm, 251,4×459,7×289,5 mm, 10 kg
Catalog # BRDY149068
Supplier:   Brady
BradyPrinter i7100 Label Printer with Peel Function
Catalog # BRDY149068
Supplier:  Brady
BradyPrinter i7100 Label Printer with Peel Function
BradyPrinter i7100 Label Printer with Peel Function

Label printer, UK with peel function, colour: blue, grey, label thickness: 1 mm, 249 mm, 251,4×459,7×289,5 mm, 10 kg

Price
2 640,00 €
Log in for availability
1 * 1 items
Product Details & Documents

The BradyPrinter i7100 industrial thermal transfer benchtop printer is ideal for customers requiring reliable high volume printing on lots of different materials within the aerospace, defence and mass transit, electronics, automotive, logistics, electrical, voice-datacom and LAB markets.

  • Print on the widest range of materials with confidence, including difficult to print materials
  • Peel configuration automatically peels labels from the liner
  • Prints ultra-sharp on labels as small as 4 mm, with high accuracy
  • Designed to print thousands of labels per day, everyday
  • Easy-to-use touch screen interface to adjust printer settings quickly and easily

It guarantees accurate printing on sleeves, tags, labels, tapes, cable markers and more.

Ships with Brady workstation product software. Add wire ID software suite with built-in templates for fixed text or free-form label design options.

Colour capability: Monocolour
Display size: 50,8×91,4 mm
Battery type: Lithium-manganese battery
Media sensor: Black mark, gap sensor, notch, reflective sensor
Calibration: Manual
Storage temperature: 0 to 60 °C
Max. label width: 109,9 mm; Min. label width: 4 mm

Applications: Barcode labelling, circuit board labelling, component and equipment labelling, data and telecommunications labelling, electrical labelling, general identification, inventory and inspection labelling, laboratory labelling, wire and cable labelling

Specifications
  • Print width:
    249 mm
  • Weight:
    10 kg
  • Description:
    Label printer, UK with peel function, colour: blue, grey, label thickness: 1 mm
  • W×D×H:
    251,4×459,7×289,5 mm
  • Connections:
    Bluetooth (optional), ethernet, I/O connection, serial, USB, Wi-fi (optional)
  • Print speed:
    150 mm/s
  • Memory:
    256 MB RAM, 50 MB IFFS flash, SD card up to 512 GB
  • Power supply:
    100 - 240 V, 50/60 Hz
  • Interfaces:
    PC, touchscreen
  • Cat. No.:
    BRDY149068
  • Model:
    i7100-300-P-UK
  • Temperature range:
    5...40 °C
  • Compatibility:
    Brady workstation, windows based driver for 3rd party software use
  • Supported OS:
    Windows 10, Windows 7, Windows 8, Windows server 2012, Windows server 2012 R2, Windows server 2016
  • Display:
    Colour LCD screen
  • Resolution:
    300 dpi
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.