Order Entry
Ireland
ContactUsLinkComponent
Ceti Ferox Trinocular Inverted Microscope
Ceti Ferox Trinocular Inverted Microscope
Catalog # MEDL6322.0000
Supplier:  MEDLINE SCIENTIFIC
undefined
Ceti Ferox Trinocular Inverted Microscope
Catalog # MEDL6322.0000
Supplier:  MEDLINE SCIENTIFIC

Specifications

  • Model:
    Ferox
  • Description:
    Trinocular inverted materials microscope
  • Electrical:
    220 - 240 V/50 - 60 Hz
  • Eyepieces:
    10×/18 mm
  • Focusing system:
    Coaxial coarse and fine knobs
  • Head:
    Siedentopf, 30° inclined
  • Illumination:
    Halogen
  • Nosepiece:
    Quadruple
  • Objectives:
    Plan achromatic 4×, 10×, 40×, 100×
  • Optical design:
    Trinocular
  • Stage:
    150×180 mm (movement: 14×54 mm)
  • Pk:
    1
  • Type:
    Trinocular

Specifications

About this item

Ceti’s Ferox Trinocular Inverted Materials Microscope is an inverted, trinocular reflected microscope which is ideal for geological and engineering applications.

The quadruple nosepiece accepts the 4 reflected light objectives while the open stage ensures that there are no height or size limitations on the subject material. The rear facing external lamps housing protects both subject and user from adverse heating effects.