Rack for 50 ml Bioreaction, VERSA-ORB
Catalog # GLPRCLS-4285-R1
Supplier: GLASS PRECISION ENGINEERING
New Product
Specifications
- Description:49 position tilting rack for 50 ml bio-reaction tubes
- Pk:1
Specifications
About this item
Unique 49 position shaker rack for the 50 ml bio-reaction tubes is an ideal platform for high throughput experiments for screening and process optimisation.
- Stainless steel construction
- Angle adjustment of up to 30°
- Silicone gasket holds tube securely
- Can be used with skirted or standard tubes
- Designed for use with VERSA-ORB shaker but also fits all shakers with a top plate of at least 14×14"
The rack allows the tubes to be placed at an optimum angle (up to 30°) for both oxygenation and finding the correct fluid motion, eliminating the need for excess agitation. The silicone insert secures the tubes in the rack and prevents damage to the tubes and rotational slippage.
Ordering information: Bioreaction and Centrifuge Tubes must be purchased separately.
Delivery: The rack is supplied with four attached pegs which fit directly into the top of our VERSA-ORB CLS-4021-100 or 100E Orbital shakers (Shaker base purchased seperately). Rack can also be used with other orbital shakers by using our CLS-4008-T03 double faced tape.