Portable Label Printer Kit, UK with Brady Workstation Suite, M410
BRDY322722
: Brady
- Print width:25,40 mm (max.)
- Description:M410 Portable label printer kit, UK plug with Brady workstation suite
- Model:M410
- Print resolution:300 dpi
- Materials supported:Continuous and die-cut
- Power supply:AC adaptor; rechargeable battery
- Connector type:USB
- Interfaces:Stand-alone and Peripheral
- Printer:Monocolour
- Label size:25,40 mm (max. width)
- Print method:Thermal transfer
- Print speed:250/day (max.)
- Pk:1 KIT
Specifically engineered for premium 25,40 mm printing, the M410 Label Printer is an everyday workhorse for DataCom, electrical and lab professionals.
- Print pre-sized or continuous labels up to 25,40 mm wide with edge-to-edge printing
- 110+ hassle-free drop-in cartridges with 12+ purpose-built materials to take on whatever your work demands
- Get seamless cartridge changes with an easy-swap locking mechanism while a window in the door allows you to easily remember what's installed
- Create and print two ways - the intuitive QWERTY keypad or a PC
- Designed to withstand 1,2 m drops and challenging work environments
- Enhanced exterior colouring for jobsite visibility
- Ships with a licence for the Brady Workstation suite of your preference: Product and wire identification, safety and facility identification, or lab identification, enabling easy creation of a wide range of labels and signs
- Backlit LCD graphics display for easier labelling in low-lit areas
Applications include: Asset tracking; component and equipment labelling; data and telecommunications labelling; electrical labelling; facility identification; general identification; inventory and inspection labelling; laboratory labelling; wire and cable labelling.
Cutter type: Single hand manual actuate; straight cut; with label retention.
: UKCA.
: Two-year warranty.
: This M410 Printer ships in a hardcase with a rechargeable NiMH battery pack, an AC adapter, B-595 Vinyl label cartridge, a magnet, a utility hook, a quick start guide, a USB cable, a licence for Brady workstation software suites and a USB Flash drive with driver and user manual.
: Hard case.