Order Entry
Ireland
ContactUsLinkComponent
VWR® Screw Neck Vials, ND40
VWR® Screw Neck Vials, ND40
Catalog # 548-0660A
Supplier:  VWR Collection
VWR® Screw Neck Vials, ND40
Catalog # 548-0660A
Supplier:  VWR Collection

Specifications

  • Cap Size:
    ND40
  • Ø×H:
    93,5×49 mm
  • Capacity:
    100,00 ml
  • Colour:
    Clear
  • Cap type:
    Screw
  • Pk:
    63
  • Max. capacity:
    115,5 ml

Specifications

About this item

Cylindrical vial made of clear glass, 3rd hydrol. class.

Thread DIN40.