Slice® Auto-Retractable Utility Knife
Catalog # CAUL10554
Supplier: CAULFIELD INDUSTRIAL
Specifications
- Colour:Black/green
- Description:Round tip
- Total length:154 mm
- Pk:1
Specifications
About this item
The 10554 auto-retractable utility knife responds to customer demand for a long blade to cut through thick materials, including triple-walled corrugated.
- Handle type: auto-retractable
- Durable glass-filled nylon handle
- Finger-friendly® edge stays sharp 11x longer
- Reduces injuries, lowers costs
- Non-sparking, non-conductive blade, no-tool blade change
- Lanyard hole keeps tool handy
- Ambidextrous design
When the cut is finished, the ceramic blade pulls back to keep users safe. Rotate the blade edge quickly and without tools to adjust for right- or left-handed use. As with all the other ceramics, the retractable utility knife blade is non-conductive, chemically inert, and never rusts. The product weighs 69,1 g.
Material: GFN, POM, stainless steel, carbon steel, zirconium oxide
Handle material: nylon
Height: 22 mm, Width: 35,70 mm