Order Entry
Ireland
ContactUsLinkComponent
Spectrophotometric colorimeters, PFXi 995 series, Lovibond®
Spectrophotometric colorimeters, PFXi 995 series, Lovibond®
Certificates
undefined
Spectrophotometric colorimeters, PFXi 995 series, Lovibond®

Specifications

  • Catalog No:
  • 633-0239
  • 633-0238
  • 633-0240
  • 633-0241
  • Model:
  • PFX995 and PFX995/P
  • PFX995 and PFX995/P
  • PFX995 and PFX995/P
  • PFX995 and PFX995/P
  • Light source:
  • 5 V, 10 W tungsten halogen lamp
  • 5 V, 10 W tungsten halogen lamp
  • 5 V, 10 W tungsten halogen lamp
  • 5 V, 10 W tungsten halogen lamp
  • Illuminants:
  • CIE Illuminant A, B, C,D65
  • CIE Illuminant A, B, C,D65
  • CIE Illuminant A, B, C,D65
  • CIE Illuminant A, B, C,D65
  • Optical design:
  • 16 interference filters
  • 16 interference filters
  • 16 interference filters
  • 16 interference filters
  • Range:
  • 420 - 710 nm
  • 420 - 710 nm
  • 420 - 710 nm
  • 420 - 710 nm
  • Spectral bandwidth:
  • 10 nm
  • 10 nm
  • 10 nm
  • 10 nm
  • Reproducibility:
  • Chromaticity(x y) ±0,0002
  • Chromaticity(x y) ±0,0002
  • Chromaticity(x y) ±0,0002
  • Chromaticity(x y) ±0,0002
  • Measurement time:
  • Less than 25 seconds
  • Less than 25 seconds
  • Less than 25 seconds
  • Less than 25 seconds
  • Path length:
  • 0,1 - 153 mm
  • 0,1 - 153 mm
  • 0,1 - 153 mm
  • 0,1 - 153 mm
  • Display:
  • 240×128, backlit graphic display, (white on blue)
  • 240×128, backlit graphic display, (white on blue)
  • 240×128, backlit graphic display, (white on blue)
  • 240×128, backlit graphic display, (white on blue)
  • Keyboard:
  • 23 key membrane keypad
  • 23 key membrane keypad
  • 23 key membrane keypad
  • 23 key membrane keypad
  • Data storage:
  • 100000+
  • 100000+
  • 100000+
  • 100000+
  • Calibration:
  • Baseline: single key press, fully automated
  • Baseline: single key press, fully automated
  • Baseline: single key press, fully automated
  • Baseline: single key press, fully automated
  • Interfaces:
  • USB, LAN, RS232C ports
  • USB, LAN, RS232C ports
  • USB, LAN, RS232C ports
  • USB, LAN, RS232C ports
  • Power requirements:
  • 90 - 240 V
  • 90 - 240 V
  • 90 - 240 V
  • 90 - 240 V
  • W×D×H:
  • 515×195×170 mm
  • 515×195×170 mm
  • 515×195×170 mm
  • 515×195×170 mm
  • Weight:
  • 7,7 kg
  • 7,7 kg
  • 7,7 kg
  • 7,7 kg

Specifications

Optical glass cells

Product Information

Frequently Bought Together