Stainless Steel Pipe Fitting Hexagon Nipple
Catalog # RADS499-2947
Supplier: RADIONICS
Specifications
- Connection Type:Male
- Thread:9,52 mm, R (taper)
- Description:Stainless steel hexagon nipple 9,52 mm R(T) Male × 9,52 mm R(T) Male, 32 mm
- Length:32,004 mm
- Pk:1
Specifications
About this item
RS Pro, stainless steel threaded fittings, are suitable for applications requiring a secure and reliable pipe connection. Heavily used within the plumbing industry, water and gas will flow through in a tightly sealed construction. These fittings are made from a durable 316 stainless steel and incorporate a hexagon nipple to ensure a simple and secure connection for pipe and hose work. All models are highly reliable and excellent quality.
- Hexagon nipple fitting
- 316 Stainless steel
- 150 lbs. fitting
- With BSPT tapered screw end
- Hexagon nipple is made from S/40 pipe
Applications: All throughout the home (bathroom, kitchen etc.) Any building with running water, heating or gas; Sewage and underground networks; Ships and boats; Car engines.