Order Entry
Ireland
ContactUsLinkComponent
Shakematic, 1095
Shakematic, 1095
Catalog # PERCPER011090
Supplier:  PerkinElmer
Shakematic, 1095
Catalog # PERCPER011090
Supplier:  PerkinElmer

Specifications

  • Description:
    Shakematic 1095, 230 W power consumption, 3 s mixing time
  • Electrical:
    115/230 V, 50/60 Hz
  • Weight:
    28 kg
  • W×D×H:
    200×410×560 mm
  • Pk:
    1

Specifications

About this item

The Shakematic 1095 is designed and built specifically for mixing samples for Falling Number analysis.

  • Sample mixing time is reduced to 3 seconds which gives an increase in lab throughput
  • Operator independent results
  • Improved repeatability
  • Increased lab throughput
  • Less manual work

It has enhanced safety features, is CE-labeled and runs significantly quieter and vibration free.