The Food Trax line has been designed specifically for workplaces related to food processing and storage. The uppers are made of waterproof, low-porosity leather, which does not retain dirt and makes it easier to keep the shoes clean.
- Puncture resistance with a force of 1100 N
- Slip resistance ceramic substrate, covered with SLS solution and on steel substrate, covered with glycerol
- ESD - protection against electrostatic discharge
- Antistatic footwear
- Energy absorption in the heel area
- The sole resistant to diesel fuel
- Insulation of the bottom from the cold
- Water resistance of footwear
Unisex footwear, with increased water resistance and increased durability of the upper. Composite toe cap, metal free, easy-clean upper, bellows tongue, quick donning system, quick shoe removal system, sole tread allowing climbing the ladder safely, replaceable insole, HACCP compliant.
Sole: PU/PU, sole tread allowing climbing the ladder safely, resistance to acids, resistance to bases, resistance to short-term contact with hot ground at 180 °C, PRT FLEX technology, SHOCK ABSORBER technology, ANA-TECH technology (extended heel surface in the sole).
Upper material: Grain leather
Lining material: Grain leather
In sole: Fabric, replaceable insole
Fastener type: Slip-on
Shoe height: Low-top footwear
Size range: 35 to 51
Applications: Food industry, gastronomy/kitchen and pharmaceuticals.