Trinocular Metallurgical Microscope, 500X, B-510MET
OPTKB-510MET
: OPTIKA
- Magnification:500×
- Resolution:2 µm
- Description:Trinocular metallurgical microscope
- Interpupillary adjustment:Adjustable between 50 and 75 mm
- W×D×H:270×550×505 mm
- Observation method:Brightfield, simple polarisation
- Eyepieces:WF 10×/22 mm with pointer adjustment and rubber eyecup
- Focusing system:Coaxial coarse and fine focusing system with tension adjustment
- Head:30° inclined, 360° rotating
- Nosepiece:Quintuple, reversed
- Stage:Double layer rackless mechanical stage, 233×147 mm, 78×54 mm X - Y range.
- Illumination:X-LED8 with white 8 W LED (6,300 K)
- Pk:1
Advanced routine laboratory microscope with IOS W-PLAN MET objectives and metallurgical attachment with the exclusive X-LED3 lighting source for incident illumination only. The NCG (no cover glass) objectives are especially designed for microscopy use without a cover slip ideal for metallographic samples and other opaque specimens.
Objectives (strain-free):
IOS W-PLAN MET 5X/0,12
IOS W-PLAN MET 10X/0,25
IOS W-PLAN MET 20X/0,40
IOS W-PLAN MET 50X/0,75
All with anti-fungus treatment