Secure static freezers, −20 °C, qualifyable, ATEX
Catalog # 471-0663
Supplier: Liebherr
Specifications
- W×D×H ext.:600×615×820 mm
- Capacity:139 L
- Description:Secure static laboratory freezer, MediLine, LGUex 1600
- Seq:02
- Model:LGUex 1600
- Electrical:230 V, 50 Hz
- Refrigerant:R-290
- Alarm:Audible and visual
- Material:Epoxy
- Weight:42 kg
- Pk:1
- Temperature:−20 °C
Specifications
About this item
The ATEX −20 °C secure static freezer, qualifyable, LIEBHERR®, has static cooling with adjustable temperature.
- Manual defrosting
- Electronic 0,1 °C display
- Door and temperature alarm (visual and audible alarm with contact for alarm reporting)
- Electronic regulation
- 9 point mapping and cable routing
This freezer has a secure tank for storing non-corrosive volatile products in closed containers. Its body is in white epoxy treated steel, its solid door is reversible and with a key lock and automatic recall.