Order Entry
Ireland
ContactUsLinkComponent
 
 
2-(4-Hydroxyphenyl)ethanol 98%
 
undefined
 
2-(4-Hydroxyphenyl)ethanol 98%

 

  • Appearance:
    Off-white to light beige Crystalline powder or crystals
  • Infrared spectrum:
    Conforms
  • Melting point:
    89 to 93 °C
  • GC:
    ≥97.5 %
  • HPLC:
    ≥90 %
  • Identification:
    Chlorides: passes test
  • UV Lambda max:
    274 nm
  • Absorbance scale:
    0.75 to 0.83 (A274/A351)

 

 

Frequently Bought Together