Order Entry
Ireland
ContactUsLinkComponent
Petroleum spirit, 60…95 °C, TECHNICAL
Flammable
Health
Irritant
Environment
Petroleum spirit, 60…95 °C, TECHNICAL
Supplier:  VWR Chemicals
Certificates
undefined
Flammable
Health
Irritant
Environment
Petroleum spirit, 60…95 °C, TECHNICAL
Supplier:  VWR Chemicals
Certificates
Limited Time Sale
Select items below are currently on sale

Specification Test Results

  • Distillation (min. 75 %):
    60 - 95 °C
  • Evaporation residue:
    Max. 60 ppm

Specification Test Results

Frequently Bought Together