Securikey® 2 in 1 UV Light and Money Detector Pen
Catalog # DIALSEC16150
Supplier: DIALSTAT OFFICE SUPPLIES
Specifications
- Colour:White
- Description:Securipen® with UV light, bank note checkers, recyclable
- Pk:1
Specifications
About this item
Securikey stocks a wide range of Master Lock® padlocks and key storage as well as a selection of personal security items including post boxes, locker locks, cables and padlock accessories.
- New polymer and paper friendly
- This ingenious pen detects forged bank notes in seconds
- Suitable for all major currencies
- Simply mark the suspect note to reveal its authenticity
- A clear or light mark means the note is genuine
- Dark mark means the note is suspect
- Packed as a single
- Non biodegradable
W×D×H: 80×20×205 mm
Weigth: 26 g