Stereo microscope, XTX-3C
These stereo microscopes are three dimensional optical resolution, wide field of view without side aberrations, excellent crisp contrast and true color. Designed for quality optics and are recommended especially for long duration work.
- Cordless, rechargeable stereo magnifier with on and through LED lighting
- LEDs that never need to be replaced and rechargeable batteries
- Working distance 57 mm and swivel head on column stand
- Charger, eyecups, black / white object disc and protective hood included.
- Height: 32 cm Weight: 2.5 kg
The system with double illumination of low voltage 12 V / 10 W, with incident light (episcopic) in the head and transmitted (diascopic) in the circular platform.
With pair of eyepieces, wide field of view WF 10 × (23 mm Ø) in the model XTX-3C. Double focus by means of a vertical slip clutch of the head up and down a column, with fine adjustment using a bilateral macrometer with rack and pinion tension and control.
Solid base consisting of a platform with double contrast (black and white) circular plate and translucent etched light diffuser, with fixing screw and holding clips.
Ideally suited for biology, botany, archeology, geology, teaching and electronics.
These stereo microscopes are three dimensional optical resolution, wide field of view without side aberrations, excellent crisp contrast and true color. Designed for quality optics and are recommended especially for long duration work.
- Cordless, rechargeable stereo magnifier with on and through LED lighting
- LEDs that never need to be replaced and rechargeable batteries
- Working distance 57 mm and swivel head on column stand
- Charger, eyecups, black / white object disc and protective hood included.
- Height: 32 cm Weight: 2.5 kg
The system with double illumination of low voltage 12 V / 10 W, with incident light (episcopic) in the head and transmitted (diascopic) in the circular platform.
With pair of eyepieces, wide field of view WF 10 × (23 mm Ø) in the model XTX-3C. Double focus by means of a vertical slip clutch of the head up and down a column, with fine adjustment using a bilateral macrometer with rack and pinion tension and control.
Solid base consisting of a platform with double contrast (black and white) circular plate and translucent etched light diffuser, with fixing screw and holding clips.
Ideally suited for biology, botany, archeology, geology, teaching and electronics.
- Catalog No:
- 766-0265
- 766-0266
- Head:
- 45° inclined
- 45° inclined
- Eyepieces:
- WF 10×/23 mm
- -
- Objectives:
- 2× - 4×
- 1×, 2×
Product Family Options
- DescriptionTypeMagnificationIllumination
- XTX-3C series setero microscope with dimension: 270×117×190 mmBinocular20×; 40×Transmitted or incident1 * 1 items
Specifications
Cat. No.766-0265Head45° inclinedEyepiecesWF 10×/23 mmObjectives2× - 4× Specifications
Cat. No.766-0266Head45° inclinedEyepieces-Objectives1×, 2×



