KryTech 610 Cut Resistant Gloves
Supplier: MAPA
Certificates
About this item
A cut protection with a maximum comfort.
- A seamless plaited glove for very good fit, dexterity and flexibility
- Optimal breathability
- Silicone free to prevent traces, defects on metal sheet and glass prior to painting
- Interior finish: Seamless textile support from HDPE fibres
- Exterior finish: Ventilated back
Washable up to 3 times at 60 °C without any alteration on performances allowing to extend glove lifespan, reduce costs and waste. Cut level easy to identify thanks to the marking on the back of the glove.
Certifications: EN 388:2016 (4X43C); ISO 13997:14.9N (1519 g); EN ISO 21420: 5/5; Cat II.
Packaging: 1 pair/bag, 12 pairs/bag, 48 pairs/carton.
Specifications
- Catalog No:
- MAPA34610018
- MAPA34610019
- MAPA34610010
- MAPA34610011
- MAPA34610016
- MAPA34610017
- Model:
- KryTech 610
- KryTech 610
- KryTech 610
- KryTech 610
- KryTech 610
- KryTech 610
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- HDPE
- HDPE
- HDPE
- HDPE
- HDPE
- HDPE
- Gauge:
- 13
- 13
- 13
- 13
- 13
- 13
- Cuff style:
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- EN norm:
- EN 388 (4X43C)
- EN 388 (4X43C)
- EN 388 (4X43C)
- EN 388 (4X43C)
- EN 388 (4X43C)
- EN 388 (4X43C)
Specifications
Frequently Bought Together