Glow-in-the-dark Safety Sign
Catalog # BRDY836146
Supplier: Brady
Specifications
- Description:Safety sign, Black on photoluminescent
- Dimensions:150×130 mm
- Material:PP
- Pk:1
Specifications
About this item
Rigid polypropylene laminated with a printed flexible photoluminescent polyester tape Class B (NiteGlo B7568).
- Substrate type: Rigid photoluminescent polypropylene sign
- Standard legend colours: Black, blue, green and red
- Triangle shape; glose finish
- Maximum service temperature: 66 °C
- Minimum service temperature: −40 °C
- Thickness: 1,77 mm
B7570 is used for safety applications such as safety signage in building, marine, rail and military applications.
Certifications: Luminous compliance according DIN 67510, ASTM 2072, ISO 15370, EU marine equipment directive, IMO RES A. 752 (18),
PSPA Class B.
PSPA Class B.