Order Entry
Ireland
ContactUsLinkComponent
 
Cole-Parmer® EH-200 Micro-Kjeldahl Extraction Heater
Catalog # ELET03074-32
Supplier:  Cole-Parmer
undefined
Cole-Parmer® EH-200 Micro-Kjeldahl Extraction Heater
Catalog # ELET03074-32
Supplier:  Cole-Parmer

Specifications

  • Description:
    Cole-Parmer® EH-200-M-6 Micro-Kjeldahl extraction heater, stainless steel
  • W×D×H:
    520×160×162 mm
  • Electrical:
    230 VAC, 50/60 Hz, 600 W
  • Max. temperature:
    800 °C (1472 °F)
  • Flask capacity:
    50 ml
  • Pk:
    1

Specifications

About this item

Specifically designed to determine protein content of food on a micro scale.

  • Six-position heater allows single or multiple digestions
  • Rugged stainless steel construction is durable and easy to clean
  • Dedicated controller for each mantle is safely housed in a 'cool zone'

Designed for Kjeldahl digestion on a micro scale, the extraction heaters accommodate up to six 18 to 50 ml round-bottom flasks. Heater includes two support arms that can be mounted on the sides to hold the optional fume collection tube; the tube lets you safely collect and exhaust fumes when not operating the heater under a fume hood.

Each heating mantle has its own independent heat controller, on/off switch, and amber neon indicator light, and can operate up to a maximum element temperature of 800 °C. Heat controllers located in the lower part of the unit are safely separated from the upper heating elements by a stainless steel tray and well-ventilated air space. Extra safety features include an earth screen and double fuses on the supply line.

Delivery: Supplied with support arms with brackets and a 1,8 m power cord with UK plug.