Hi-Vis 5-in-1 Contrast Essential Jackets, S766
: Portwest
An adaptable, functional style offering excellent value for money. Outer jacket contains two useful large patch pockets with stud adjustable cuffs and a concealed adjustable hood, whilst the inner waterproof jacket has detachable fluorescent fleece sleeves, two spacious side pockets and has dark contrast panels for protection against dirt.
- Waterproof with taped seams preventing water penetration
- Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
- EN 342 protection against cold certified up to −40 °C
- Seven pockets for ample storage
- Stud adjustable cuffs for a secure fit
- Contrast panels for protection against dirt
- Bio motion tape pattern to improve recognition of human shape at distance
Certified to EN ISO 20471 after 50× washes.
Pack away hood for added functionality.
40+ UPF rated fabric to block 98% of UV rays.
Interactive inner garment.
Two-way zip for quick and easy access.
Concealed mobile phone pocket.
Jacket can be worn five ways for multi use.
Reflective tape for increased visibility.
Colour: Orange/navy
Weather conditions: Dark, High visibility, reflective clothing
: EN ISO 20471 Class 3. RIS 3279 TOM Issue 2 (Orange Only). EN 343 Class 3:1 X WP 15000 mm. EN 342 0.352 (M².K/W), 2, X. AS/NZS 4602.1 Class D/N.
- Catalog No:
- PRTWS766ONRL
- PRTWS766ONRXXXL
- PRTWS766ONRXS
- PRTWS766ONRXL
- PRTWS766ONR5XL
- PRTWS766ONRXXL
- PRTWS766ONRM
- PRTWS766ONR4XL
- PRTWS766ONRS
- Model:
- S766
- S766
- S766
- S766
- S766
- S766
- S766
- S766
- S766
- Garment application:
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 300D Industry: 100% polyester, 300D Oxford, stain resistant finish, double PU coated
- 300D Industry: 100% polyester, 300D Oxford, stain resistant finish, double PU coated
- 300D Industry: 100% polyester, 300D Oxford, stain resistant finish, double PU coated
- 300D Industry: 100% polyester, 300D Oxford, stain resistant finish, double PU coated
- 300D Industry: 100% polyester, 300D Oxford, stain resistant finish, double PU coated
- 300D Industry: 100% polyester, 300D Oxford, stain resistant finish, double PU coated
- 300D Industry: 100% polyester, 300D Oxford, stain resistant finish, double PU coated
- 300D Industry: 100% polyester, 300D Oxford, stain resistant finish, double PU coated
- 300D Industry: 100% polyester, 300D Oxford, stain resistant finish, double PU coated
Frequently Bought Together