Holster Work Shorts, PW3
Supplier: Portwest
Certificates
About this item
The PW3 Holster Work Shorts are a great addition to the PW3 range, combining function and style. An impressive range of multi-functional pockets including detachable holster pockets, ID pocket, rule pocket and an easy access thigh pocket provide ample secure storage. Premium features such as hammer loop, crotch gusset and reinforced panels for extra durability. The ideal choice for warmer weather.
- Durable polycotton fabric for high performance and maximum wearer comfort
- Zip off holster pockets for added versatility
- Nine pockets for ample storage
- Hammer loop for secure storage of work tools
- Triple-stitched seams for extra durability
- Concealed drop down ID holder on holster pocket
- Reinforced panels in high wear areas for maximum durability
- Easy access cargo pocket
- Double rule pocket
- Swing away tool pockets
Gripper elasticated inner waistline helping keep upper body garments in place
Side elastic waist for ultimate wearer comfort
Reflective piping for increased visibility
*Registered European Community Design
Colour: Black
Weather conditions: Dry, daily wear
Specifications
- Catalog No:
- PRTWPW345BKR36
- PRTWPW345BKR33
- PRTWPW345BKR34
- PRTWPW345BKR30
- PRTWPW345BKR32
- PRTWPW345BKR41
- PRTWPW345BKR42
- PRTWPW345BKR38
- PRTWPW345BKR40
- Model:
- PW345
- PW345
- PW345
- PW345
- PW345
- PW345
- PW345
- PW345
- PW345
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
Specifications
Frequently Bought Together