Eco Hi-Vis Polo Shirts, Long Sleeve
: Portwest
A classic version of a best selling, high-visibility long sleeved polo, in 100% recycled polyester fabric.
- Eco-conscious certified recycled fabric
- Slim fit design for exceptional comfort
- Tape gap on side seams allows maximum garment stretch
- Superior styling with a contrast collar and fluorescent stripe
- Reflective tape for increased visibility
- Ribbed cuffs for added comfort
- Quality wicking fabric finish enhances drying and aids stain removal
- 40+ UPF rated fabric to block 98% of UV rays
- Certified to EN ISO 20471 after 50x washes
These polo shirts feature an improved slim fit and 4 cm tape gap on side seams, allowing garment stretch and providing maximum comfort for the wearer. The breathable fabric draws moisture away from the body, keeping the wearer cool, dry and comfortable.
Colour: Yellow or orange
Weather conditions: Dark: High visibility, reflective clothing
: EN ISO 20471 Class 3. RIS 3279 TOM Issue 2 (Orange only). CE certified.
- Catalog No:
- PRTWEC11YERM
- PRTWEC11YERS
- PRTWEC11ORRXXXL
- PRTWEC11YER4XL
- PRTWEC11ORRXL
- PRTWEC11ORRXXL
- PRTWEC11ORRM
- PRTWEC11YERXXXL
- PRTWEC11ORRS
- PRTWEC11YERXL
- PRTWEC11ORRL
- PRTWEC11YERXXL
- PRTWEC11YERL
- Garment application:
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Environmentally Preferable:
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Sustainable Materials, Low Manufacturing Impact, Sustainable Packaging
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 100% recycled polyester, bird eye knit
- 100% recycled polyester, bird eye knit
- 100% recycled polyester, bird eye knit
- 100% recycled polyester, bird eye knit
- 100% recycled polyester, bird eye knit
- 100% recycled polyester, bird eye knit
- 100% recycled polyester, bird eye knit
- 100% recycled polyester, bird eye knit
- 100% recycled polyester, bird eye knit
- 100% recycled polyester, bird eye knit
- 100% recycled polyester, bird eye knit
- 100% recycled polyester, bird eye knit
- 100% recycled polyester, bird eye knit
- Weight:
- 175 g/m²
- 175 g/m²
- 175 g/m²
- 175 g/m²
- 175 g/m²
- 175 g/m²
- 175 g/m²
- 175 g/m²
- 175 g/m²
- 175 g/m²
- 175 g/m²
- 175 g/m²
- 175 g/m²
- Environmental certification:
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
- Oeko-Tex STANDARD 100, GRS certified
Frequently Bought Together