Order Entry
Ireland
ContactUsLinkComponent
Polypropylene Wipes, SATWipes®
Polypropylene Wipes, SATWipes®
Catalog # CONTSWPP0004
Supplier:  CONTEC
undefined
Polypropylene Wipes, SATWipes®
Catalog # CONTSWPP0004
Supplier:  CONTEC

Specifications

  • Packed:
    12 rolls/canister, 150 wipes/roll
  • Description:
    SATWipes® polypropylene wipes, presaturated with 100% IPA
  • L×W:
    152×230 mm
  • Pk:
    1.800

Specifications

About this item

Presaturated with IPA/DI water.

  • Rolls of wipes conveniently dispensed through a canister
  • 0.2 micron (µm) filtered provides a safe, consistent, and mild cleaning solution
  • Eliminates the need for solvent bottles to reduce solvent usage and reduces solvent use by up to 35%

SATWIPES® Polypropylene Wipes consist of a roll of (150) 152×230mm saturated wipes dispensed through a center-pull canister with a pop-up dispenser. The wipes are made of soft and clean non-woven polypropylene fabric. The solution is filtered to 0.2µm and provides a safe, consistent, and mild cleaning solution.

Eliminates the need for solvent bottles, reduces solvent handling and reduces solvent use by up to 35%. Refill rolls are available so the dispenser canister can be reused.