Manual Vial Crimper
Catalog # ADLM6030555-1
Supplier: ADELPHI MANUFACTURING
Specifications
- Description:Manual vial crimper
- W×D×H:305×254×457 mm
- Pk:1
Specifications
About this item
A durable and efficient, manually operated, benchtop vial crimping machine.
- Designed for 'plain', 'flip top/flip off', and 'flip tear up' seals
- Crimping and de-capping of 13, 18 and 20 mm seals
- Fast and reliable, for a professional quality finish
- Easy to set-up and use, to get started straight away
- Corrosion-resistant construction for long service life
- Weight: 9,5 kg
Heads are quickly and easily changed without the use of tools, since they simply screw in and out. The unit is height and position-adjustable, for operator comfort and safety.
All crimping and de-capping heads are interchangeable with the Adelphi Manufacturing powered vial crimper.
Delivery: Supplied without head (available to purchase separately), with stainless steel bench stand.