Printer Ribbons, M710 R6400 Series
BRDY173189
: Brady
- Colour:Black
- Description:M710 R6400 series printer ribbon for M710 and BMP71 printers
- Length:45.72 m
- Pk:1
- Width:50 mm
- For:M710;BMP71
One-color ribbon for printing a single color onto a label.
- R6400 series resin formulation offers superior chemical and abrasion resistance when printed on the appropriate Brady® label material
- Recommended for use with materials designed to resist chemicals, such as B-492 frozen surface polyester and B-481 chemical resistant polyester
- Self-contained M710 series ribbon cartridges insert straight into the printer with ease
M710 Series snap-in print ribbons enable 5 second ribbon supply changes. No calibrating, no threading, no waste, no hassles, and the ink always faces the right direction.
Brady authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability.