Cole-Parmer® ST-200 Series Large-Capacity Magnetic Stirrers
Catalog # STUA04807-74
Supplier: Cole Parmer
Specifications
- Description:Analogue magnetic stirrer, 300×300 mm, no.of. stirring position: 1
- Model:ST-200-L-S
- Electrical:230 VAC, 50 Hz
- Speed range:100 - 600 min⁻¹
- W×D×H:328×369×105 mm
- Pk:1
Specifications
About this item
Powerful magnets for strong magnetic coupling.
- Large plate area accommodates one large vessel up to 30 L
- Easy-to-use stirring control dial
- Robust, durable construction with stainless steel top
- BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
These general-purpose stirrers are designed with safety as well as performance in mind. Powerful magnets and motor give stirring speeds up to 600 min⁻¹ and can mix up to 30 L easily. The electronic feedback speed control accurately maintains the set speed.
Units feature BioCote antimicrobial protection which reduces the presence of odour and stain causing microbes such as bacteria, mould, and fungi on the product surface by up to 99.99%.